IKO International Inc.
CRWG375H
CRWG Series Carbon Steel Anti-Creep Cage Roller Way H
Item #112515175
- Carbon Steel Bearing Material
- CRWG Series
| Overall Width | 18 mm |
| Slide Unit Overall Length | 75 mm |
| Retainer Type | Cage |
| Series | CRWG |
| Stroke Length [Max] | 23 mm |
| Operating Temperature [Max] | 248 °F |
| Bearing Material | Carbon Steel |
| Assembly Height | 8 mm |
| Weight | 0.307 LB |
| EAN or UPC | 4549557025013 |
