- Carbon Steel Bearing Material
- CRWG Series
| Slide Unit Overall Length | 150 mm |
| Overall Width | 31 mm |
| Assembly Height | 15 mm |
| Stroke Length [Max] | 40 mm |
| Series | CRWG |
| Retainer Type | Cage |
| Bearing Material | Carbon Steel |
| Operating Temperature [Max] | 248 °F |
| Weight | 2.0 LB |
| EAN or UPC | 4549557025310 |

