- Carbon Steel Bearing Material
- CRWM Series
| Retainer Type | Cage |
| Series | CRWM |
| Operating Temperature [Max] | 248 °F |
| Assembly Height | 6.5 mm |
| Slide Unit Overall Length | 75 mm |
| Bearing Material | Carbon Steel |
| Overall Width | 24 mm |
| Weight | 0.17 LB |
| EAN or UPC | 4549557025464 |

