- Carbon Steel Bearing Material
- CRWM Series
| Slide Unit Overall Length | 175 mm |
| Bearing Material | Carbon Steel |
| Assembly Height | 8.5 mm |
| Operating Temperature [Max] | 248 °F |
| Series | CRWM |
| Overall Width | 36 mm |
| Retainer Type | Cage |
| Weight | 0.803 LB |
| EAN or UPC | 4549557025594 |

