- Carbon Steel Bearing Material
- CRWM Series
| Operating Temperature [Max] | 248 °F |
| Bearing Material | Carbon Steel |
| Series | CRWM |
| Slide Unit Overall Length | 440 mm |
| Overall Width | 44 mm |
| Retainer Type | Cage |
| Assembly Height | 11.5 mm |
| Weight | 3.331 LB |
| EAN or UPC | 4549557025839 |

