- Carbon Steel Bearing Material
- CRWU Series
| Bearing Material | Carbon Steel |
| Operating Temperature [Max] | 248 °F |
| Slide Unit Overall Length | 160 mm |
| Stroke Length [Max] | 160 mm |
| Static Load Rating | 23100 N |
| Overall Width | 100 mm |
| Dynamic Load Rating | 16600 N |
| Assembly Height | 31 mm |
| Retainer Type | Cage |
| Series | CRWU |
| Weight | 7.92 LB |
| EAN or UPC | 4549557026560 |

