- Carbon Steel Bearing Material
- CRWU Series
| Dynamic Load Rating | 35100 N |
| Slide Unit Overall Length | 360 mm |
| Stroke Length [Max] | 360 mm |
| Assembly Height | 45 mm |
| Overall Width | 100 mm |
| Retainer Type | Cage |
| Static Load Rating | 60000 N |
| Series | CRWU |
| Bearing Material | Carbon Steel |
| Operating Temperature [Max] | 248 °F |
| Weight | 25.96 LB |
| EAN or UPC | 4549557026638 |

