- Carbon Steel Bearing Material
- CRWU Series
| Series | CRWU |
| Assembly Height | 42.5 mm |
| Retainer Type | Cage |
| Operating Temperature [Max] | 248 °F |
| Stroke Length [Max] | 210 mm |
| Overall Width | 145 mm |
| Dynamic Load Rating | 39400 N |
| Static Load Rating | 52800 N |
| Slide Unit Overall Length | 210 mm |
| Bearing Material | Carbon Steel |
| Weight | 20.68 LB |
| EAN or UPC | 4549557026683 |

