- Carbon Steel Bearing Material
- CRWU Series
| Bearing Material | Carbon Steel |
| Series | CRWU |
| Assembly Height | 8 mm |
| Dynamic Load Rating | 525 N |
| Retainer Type | Cage |
| Overall Width | 20 mm |
| Operating Temperature [Max] | 248 °F |
| Static Load Rating | 717 N |
| Slide Unit Overall Length | 35 mm |
| Stroke Length [Max] | 18 mm |
| Weight | 0.11 LB |
| EAN or UPC | 4549557025884 |

