- Carbon Steel Bearing Material
- CRWU Series
| Assembly Height | 8 mm |
| Operating Temperature [Max] | 248 °F |
| Stroke Length [Max] | 32 mm |
| Static Load Rating | 1200 N |
| Series | CRWU |
| Dynamic Load Rating | 786 N |
| Slide Unit Overall Length | 55 mm |
| Overall Width | 20 mm |
| Retainer Type | Cage |
| Bearing Material | Carbon Steel |
| Weight | 0.154 LB |
| EAN or UPC | 4549557025907 |

