- Carbon Steel Bearing Material
- CRWU Series
| Dynamic Load Rating | 906 N |
| Operating Temperature [Max] | 248 °F |
| Retainer Type | Cage |
| Bearing Material | Carbon Steel |
| Static Load Rating | 1430 N |
| Series | CRWU |
| Stroke Length [Max] | 40 mm |
| Slide Unit Overall Length | 65 mm |
| Overall Width | 30 mm |
| Assembly Height | 11 mm |
| Weight | 0.352 LB |
| EAN or UPC | 4549557026003 |

