- Carbon Steel Bearing Material
- CRWU Series
| Dynamic Load Rating | 1140 N |
| Slide Unit Overall Length | 80 mm |
| Retainer Type | Cage |
| Operating Temperature [Max] | 248 °F |
| Overall Width | 30 mm |
| Assembly Height | 12 mm |
| Stroke Length [Max] | 50 mm |
| Bearing Material | Carbon Steel |
| Static Load Rating | 1910 N |
| Series | CRWU |
| Weight | 0.528 LB |
| EAN or UPC | 4549557026041 |

