- Carbon Steel Bearing Material
- CRWU Series
| Operating Temperature [Max] | 248 °F |
| Static Load Rating | 9750 N |
| Slide Unit Overall Length | 130 mm |
| Stroke Length [Max] | 75 mm |
| Series | CRWU |
| Dynamic Load Rating | 5860 N |
| Overall Width | 60 mm |
| Assembly Height | 28 mm |
| Bearing Material | Carbon Steel |
| Retainer Type | Cage |
| Weight | 3.52 LB |
| EAN or UPC | 4549557026317 |

