- Carbon Steel Bearing Material
- CRWU Series
| Dynamic Load Rating | 9130 N |
| Operating Temperature [Max] | 248 °F |
| Series | CRWU |
| Overall Width | 80 mm |
| Static Load Rating | 14100 N |
| Retainer Type | Cage |
| Assembly Height | 24 mm |
| Stroke Length [Max] | 75 mm |
| Bearing Material | Carbon Steel |
| Slide Unit Overall Length | 125 mm |
| Weight | 3.96 LB |
| EAN or UPC | 4549557026423 |

