IKO International Inc.
CRY12VUU
CRY Series High Carbon Chrome Steel Non Separable Type Roller Follower
Item #101728052
- 1/4 in Inside Diameter
- High Carbon Chrome Steel Material
- CRY Series
| Roller Type | Cylindrical |
| Row Type | Single |
| Operating Temperature [Min] | -4 °F |
| Bearing Type | Full Compliment Needle Rollers |
| Enclosure | Sealed |
| Outer Diameter Type | Cylindrical |
| Retainer Material | Full Complement |
| O.D. Type | Cylindrical |
| Operating RPM (Grease) [Max] | 6614 rpm |
| Operating in Oil [Max] | 11024 rpm |
| Roller Dia. | 0.75 in |
| Precision Class | JIS, Class 0 |
| Roller Material | SUJ2 |
| Lubrication Hole/Groove | Oil Hole and Oil Groove |
| Rolling Element Material | SUJ2 |
| Duty | Heavy-Duty |
| Dynamic Load Rating | 8710 N |
| Operating RPM (Oil) [Max] | 11024 rpm |
| O.D.Type | Cylindrical |
| Bearing Material | High Carbon Chrome Steel |
| Retainer Type | Full Compliment |
| Dn (Oil) | 70000 |
| Dn (Grease) | 42000 |
| Material | High Carbon Chrome Steel |
| Series | CRY |
| Seal Type | Double Seal |
| Inner Ring | With Inner Ring |
| I.D. | 1/4 in |
| Relubricatable | Yes |
| DN (Grease) in | 42000 |
| Operating in Grease [Max] | 6614 rpm |
| Roller Width | 1/2 in, 12.7 mm |
| Static Load Rating | 12300 N |
| Duty Type | Heavy |
| Inch/Metric | Inch |
| Overall Width | 0.5625 in |
| Operating Temperature [Max] | 248 °F |
| Rolling Element | Roller |
| Weight | 0.059 LB |
| EAN or UPC | 4549557026997 |
