- 7/16 in Inside Diameter
- High Carbon Chrome Steel Material
- CRY Series
| Relubricatable | Yes |
| Retainer Type | Full Compliment |
| Inner Ring | With Inner Ring |
| Series | CRY |
| Rolling Element | Roller |
| Lubrication Hole/Groove | Oil Hole and Oil Groove |
| Bearing Type | Full Compliment Needle Rollers |
| Operating RPM (Oil) [Max] | 6299 rpm |
| Rolling Element Material | SUJ2 |
| Operating Temperature [Min] | -4 °F |
| Outer Diameter Type | Crowned |
| Enclosure | Sealed |
| Dn (Oil) | 70000 |
| Duty | Heavy-Duty |
| Duty Type | Heavy |
| Bearing Material | High Carbon Chrome Steel |
| Overall Width | 0.9375 in |
| Precision Class | JIS, Class 0 |
| Operating in Grease [Max] | 3780 rpm |
| Static Load Rating | 40100 N |
| I.D. | 7/16 in |
| Dn (Grease) | 42000 |
| Dynamic Load Rating | 28200 N |
| Inch/Metric | Inch |
| Operating Temperature [Max] | 248 °F |
| Roller Width | 7/8 in, 22.225 mm |
| O.D. Type | Crowned |
| Retainer Material | Full Complement |
| Operating in Oil [Max] | 6299 rpm |
| Seal Type | Double Seal |
| Operating RPM (Grease) [Max] | 3780 rpm |
| O.D.Type | Crowned |
| Roller Dia. | 1.5 in |
| Roller Type | Crowned |
| Material | High Carbon Chrome Steel |
| Row Type | Single |
| Roller Material | SUJ2 |
| DN (Grease) in | 42000 |
| Weight | 0.409 LB |
| EAN or UPC | 4549557027215 |

