- 1 in Inside Diameter
- High Carbon Chrome Steel Material
- CRY Series
| Overall Width | 1.8125 in |
| Rolling Element | Roller |
| Static Load Rating | 172000 N |
| Inch/Metric | Inch |
| Operating Temperature [Max] | 248 °F |
| Bearing Material | High Carbon Chrome Steel |
| Roller Width | 1 3/4 in, 44.45 mm |
| Lubrication Hole/Groove | Oil Hole and Oil Groove |
| Precision Class | JIS, Class 0 |
| Operating RPM (Oil) [Max] | 2756 rpm |
| Outer Diameter Type | Cylindrical |
| Operating in Grease [Max] | 1654 rpm |
| Bearing Type | Full Compliment Needle Rollers |
| Operating in Oil [Max] | 2756 rpm |
| Duty Type | Heavy |
| Dn (Grease) | 42000 |
| I.D. | 1 in |
| Enclosure | Shielded |
| Series | CRY |
| Retainer Type | Full Compliment |
| Rolling Element Material | SUJ2 |
| Dn (Oil) | 70000 |
| Roller Dia. | 3.25 in , 82.55 mm |
| Duty | Heavy-Duty |
| Inner Ring | With Inner Ring |
| Operating RPM (Grease) [Max] | 1654 rpm |
| Operating Temperature [Min] | -4 °F |
| Roller Material | SUJ2 |
| DN (Grease) in | 42000 |
| O.D.Type | Cylindrical |
| Roller Type | Cylindrical |
| Relubricatable | Yes |
| O.D. Type | Cylindrical |
| Dynamic Load Rating | 77600 N |
| Row Type | Single |
| Retainer Material | Full Complement |
| Material | High Carbon Chrome Steel |
| Seal Type | Open |
| Weight | 3.608 LB |
| EAN or UPC | 4549557027505 |

