- 20 mm Outer Diameter
| O.D. | 20 mm |
| I.D. | 14 mm |
| Type | Seals For Needle Roller Bearings |
| Material | Sheet Metal Ring And Special Synthetic Rubber |
| Weight | 0.002 LB |
| EAN or UPC | 4549557027598 |
| O.D. | 20 mm |
| I.D. | 14 mm |
| Type | Seals For Needle Roller Bearings |
| Material | Sheet Metal Ring And Special Synthetic Rubber |
| Weight | 0.002 LB |
| EAN or UPC | 4549557027598 |