- 23 mm Outer Diameter
| Type | Seals For Needle Roller Bearings |
| O.D. | 23 mm |
| Material | Sheet Metal Ring And Special Synthetic Rubber |
| I.D. | 15 mm |
| Weight | 0.006 LB |
| EAN or UPC | 4549557027635 |
| Type | Seals For Needle Roller Bearings |
| O.D. | 23 mm |
| Material | Sheet Metal Ring And Special Synthetic Rubber |
| I.D. | 15 mm |
| Weight | 0.006 LB |
| EAN or UPC | 4549557027635 |