- 23 mm Outer Diameter
| I.D. | 17 mm |
| Material | Sheet Metal Ring And Special Synthetic Rubber |
| O.D. | 23 mm |
| Type | Seals For Needle Roller Bearings |
| Weight | 0.003 LB |
| EAN or UPC | 4549557027673 |
| I.D. | 17 mm |
| Material | Sheet Metal Ring And Special Synthetic Rubber |
| O.D. | 23 mm |
| Type | Seals For Needle Roller Bearings |
| Weight | 0.003 LB |
| EAN or UPC | 4549557027673 |