- 28 mm Outer Diameter
| O.D. | 28 mm |
| Type | Seals For Needle Roller Bearings |
| Material | Sheet Metal Ring And Special Synthetic Rubber |
| I.D. | 20 mm |
| Weight | 0.007 LB |
| EAN or UPC | 4549557027758 |
| O.D. | 28 mm |
| Type | Seals For Needle Roller Bearings |
| Material | Sheet Metal Ring And Special Synthetic Rubber |
| I.D. | 20 mm |
| Weight | 0.007 LB |
| EAN or UPC | 4549557027758 |