- 33 mm Outer Diameter
| Material | Sheet Metal Ring And Special Synthetic Rubber |
| O.D. | 33 mm |
| I.D. | 25 mm |
| Type | Seals For Needle Roller Bearings |
| Weight | 0.008 LB |
| EAN or UPC | 4549557027864 |
| Material | Sheet Metal Ring And Special Synthetic Rubber |
| O.D. | 33 mm |
| I.D. | 25 mm |
| Type | Seals For Needle Roller Bearings |
| Weight | 0.008 LB |
| EAN or UPC | 4549557027864 |