- 37 mm Outer Diameter
| Material | Sheet Metal Ring And Special Synthetic Rubber |
| I.D. | 25 mm |
| Type | Seals For Needle Roller Bearings |
| O.D. | 37 mm |
| Weight | 0.019 LB |
| EAN or UPC | 4549557027888 |
| Material | Sheet Metal Ring And Special Synthetic Rubber |
| I.D. | 25 mm |
| Type | Seals For Needle Roller Bearings |
| O.D. | 37 mm |
| Weight | 0.019 LB |
| EAN or UPC | 4549557027888 |