- 39 mm Outer Diameter
| Material | Sheet Metal Ring And Special Synthetic Rubber |
| O.D. | 39 mm |
| I.D. | 28 mm |
| Type | Seals For Needle Roller Bearings |
| Weight | 0.019 LB |
| EAN or UPC | 4549557027925 |
| Material | Sheet Metal Ring And Special Synthetic Rubber |
| O.D. | 39 mm |
| I.D. | 28 mm |
| Type | Seals For Needle Roller Bearings |
| Weight | 0.019 LB |
| EAN or UPC | 4549557027925 |