- 40 mm Outer Diameter
| Type | Seals For Needle Roller Bearings |
| Material | Sheet Metal Ring And Special Synthetic Rubber |
| I.D. | 28 mm |
| O.D. | 40 mm |
| Weight | 0.018 LB |
| Type | Seals For Needle Roller Bearings |
| Material | Sheet Metal Ring And Special Synthetic Rubber |
| I.D. | 28 mm |
| O.D. | 40 mm |
| Weight | 0.018 LB |