- 62 mm Outer Diameter
| Material | Sheet Metal Ring And Special Synthetic Rubber |
| Type | Seals For Needle Roller Bearings |
| O.D. | 62 mm |
| I.D. | 48 mm |
| Weight | 0.047 LB |
| EAN or UPC | 4549557028120 |
| Material | Sheet Metal Ring And Special Synthetic Rubber |
| Type | Seals For Needle Roller Bearings |
| O.D. | 62 mm |
| I.D. | 48 mm |
| Weight | 0.047 LB |
| EAN or UPC | 4549557028120 |