- Needle
- High Carbon Steel
| Roller Dia. | 7.071 mm |
| No. of Rows | Single |
| Roller Material | High Carbon Steel |
| Total Width | 60 mm |
| Dynamic Load Rating | 838000 N |
| Static Load Rating | 2900000 N |
| Roller Type | Needle |
| Type | Steel |
| Total Length | 500 mm |
| Roller Diameter | 7.071 mm |
| Precision Rating | JIS, Class 0 |
| Weight | 1.914 LB |
| EAN or UPC | 4549557028823 |

