- Needle
- High Carbon Steel
| Precision Rating | JIS, Class 0 |
| No. of Rows | Single |
| Type | Steel |
| Total Length | 500 mm |
| Roller Dia. | 14.142 mm |
| Roller Diameter | 14.142 mm |
| Roller Type | Needle |
| Static Load Rating | 5820000 N |
| Dynamic Load Rating | 2090000 N |
| Total Width | 100 mm |
| Roller Material | High Carbon Steel |
| Weight | 6.292 LB |
| EAN or UPC | 4549557028847 |

