- Needle
- High Carbon Steel
| Roller Diameter | 2 mm |
| Roller Dia. | 2 mm |
| Dynamic Load Rating | 8660 N |
| Roller Type | Needle |
| Total Width | 10 mm |
| Total Length | 34 mm |
| Type | Synthetic Resin |
| No. of Rows | Single |
| Static Load Rating | 19800 N |
| Roller Material | High Carbon Steel |
| Precision Rating | JIS, Class 0 |
| Weight | 0.003 LB |
| EAN or UPC | 4549557028632 |

