- Needle
- High Carbon Steel
| Total Length | 47.5 mm |
| Roller Type | Needle |
| Roller Diameter | 2.5 mm |
| Precision Rating | JIS, Class 0 |
| Static Load Rating | 41100 N |
| Total Width | 15 mm |
| No. of Rows | Single |
| Roller Material | High Carbon Steel |
| Type | Synthetic Resin |
| Dynamic Load Rating | 17300 N |
| Roller Dia. | 2.5 mm |
| Weight | 0.009 LB |
| EAN or UPC | 4549557028663 |

