- Needle
- High Carbon Steel
| Roller Dia. | 3 mm |
| No. of Rows | Single |
| Roller Type | Needle |
| Roller Material | High Carbon Steel |
| Total Width | 20 mm |
| Dynamic Load Rating | 31600 N |
| Precision Rating | JIS, Class 0 |
| Total Length | 63 mm |
| Roller Diameter | 3 mm |
| Type | Synthetic Resin |
| Static Load Rating | 78800 N |
| Weight | 0.021 LB |
| EAN or UPC | 4549557028694 |

