Skip to content Skip to navigation menu
High Carbon Steel Flat Roller Cage

FT3525NB2

High Carbon Steel Flat Roller Cage
Item #101627765
  • Needle
  • High Carbon Steel
High Carbon Steel Flat Roller Cage
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Needle
  • High Carbon Steel
Roller Material High Carbon Steel
Static Load Rating 132000 N
Roller Type Needle
Total Width 25 mm
Roller Diameter 3.5 mm
No. of Rows Single
Precision Rating JIS, Class 0
Roller Dia. 3.5 mm
Total Length 78.5 mm
Type Synthetic Resin
Dynamic Load Rating 51400 N
Weight 0.04 LB
EAN or UPC 4549557028724
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison