- Needle
- High Carbon Steel
| No. of Rows | Single |
| Roller Diameter | 2.828 mm |
| Total Length | 150 mm |
| Total Width | 26 mm |
| Roller Material | High Carbon Steel |
| Type | Steel |
| Roller Dia. | 2.828 mm |
| Static Load Rating | 347000 N |
| Roller Type | Needle |
| Precision Rating | JIS, Class 0 |
| Dynamic Load Rating | 97300 N |
| Weight | 0.099 LB |
| EAN or UPC | 4549557028748 |

