- Needle
- High Carbon Steel
| Precision Rating | JIS, Class 0 |
| Dynamic Load Rating | 180000 N |
| Total Width | 30 mm |
| Static Load Rating | 652000 N |
| Roller Diameter | 3.535 mm |
| Roller Dia. | 3.535 mm |
| Roller Material | High Carbon Steel |
| Type | Steel |
| No. of Rows | Single |
| Roller Type | Needle |
| Total Length | 250 mm |
| Weight | 0.226 LB |
| EAN or UPC | 4549557028786 |

