- Needle
- High Carbon Steel
| Total Width | 70 mm |
| Angle | 90 Degrees |
| Roller Diameter | 7.071 mm |
| Static Load Rating | 4110000 N |
| Type | Double Row Angle |
| Total Length | 500 mm |
| Roller Type | Needle |
| Roller Material | High Carbon Steel |
| Roller Dia. | 7.071 mm |
| Precision Rating | JIS, Class 0 |
| Dynamic Load Rating | 1020000 N |
| Weight | 3.938 LB |
| EAN or UPC | 4549557028922 |

