- Needle
- High Carbon Steel
| Roller Material | High Carbon Steel |
| Roller Diameter | 10 mm |
| Total Length | 500 mm |
| Total Width | 95 mm |
| Dynamic Load Rating | 1680000 N |
| Precision Rating | JIS, Class 0 |
| Roller Dia. | 10 mm |
| Static Load Rating | 6180000 N |
| Type | Double Row Angle |
| Roller Type | Needle |
| Angle | 90 Degrees |
| Weight | 7.392 LB |
| EAN or UPC | 4549557028939 |

