- Needle
- High Carbon Steel
| Static Load Rating | 8220000 N |
| Total Width | 120 mm |
| Type | Double Row Angle |
| Roller Dia. | 14.142 mm |
| Dynamic Load Rating | 2530000 N |
| Precision Rating | JIS, Class 0 |
| Total Length | 500 mm |
| Roller Diameter | 14.142 mm |
| Roller Type | Needle |
| Angle | 90 Degrees |
| Roller Material | High Carbon Steel |
| Weight | 13.096 LB |
| EAN or UPC | 4549557028946 |

