- Needle
- High Carbon Steel
| Roller Material | High Carbon Steel |
| Static Load Rating | 10800000 N |
| Roller Diameter | 20 mm |
| Total Width | 150 mm |
| Dynamic Load Rating | 3790000 N |
| Roller Type | Needle |
| Type | Double Row Angle |
| Total Length | 500 mm |
| Precision Rating | JIS, Class 0 |
| Roller Dia. | 20 mm |
| Angle | 90 Degrees |
| Weight | 22.44 LB |
| EAN or UPC | 4549557028953 |

