- Needle
- High Carbon Steel
| Type | Double Row Angle |
| Roller Diameter | 2.828 mm |
| Roller Material | High Carbon Steel |
| Roller Type | Needle |
| Total Width | 30 mm |
| Precision Rating | JIS, Class 0 |
| Static Load Rating | 491000 N |
| Roller Dia. | 2.828 mm |
| Total Length | 150 mm |
| Dynamic Load Rating | 118000 N |
| Angle | 90 Degrees |
| Weight | 0.207 LB |
| EAN or UPC | 4549557028861 |

