- Needle
- High Carbon Steel
| Type | Double Row Angle |
| Roller Material | High Carbon Steel |
| Static Load Rating | 1240000 N |
| Dynamic Load Rating | 332000 N |
| Roller Diameter | 5 mm |
| Total Width | 45 mm |
| Roller Type | Needle |
| Roller Dia. | 5 mm |
| Total Length | 250 mm |
| Angle | 90 Degrees |
| Precision Rating | JIS, Class 0 |
| Weight | 0.902 LB |
| EAN or UPC | 4549557028908 |

