IKO International Inc.
GE15GS
GE…GS / G Series High Carbon Chromium Bearing Steel Spherical Bushing
Item #101417642
- 15 mm Inside Diameter
- 30 mm Outside Diameter
- High Carbon Chromium Bearing Steel Material
| Material | High Carbon Chromium Bearing Steel |
| Ball Width | 16 mm |
| Housing Width | 10 mm |
| Contact Angle | 16 Degrees |
| Operating Temperature [Max] | 356 °F |
| I.D. | 15 mm |
| Series | GE…GS / G |
| Operating Temperature [Min] | -22 °F |
| Ball O.D. | 25 mm |
| Relubricatable | Yes |
| Static Load Rating | 147000 N |
| O.D. | 30 mm |
| Dynamic Load Rating | 24500 N |
| Weight | 0.129 LB |
| EAN or UPC | 4549557029080 |
