IKO International Inc.
GE160GS2RS
GE…GS / G Series High Carbon Chromium Bearing Steel Spherical Bushing
Item #105145111
- 160 mm Inside Diameter
- 260 mm Outside Diameter
- High Carbon Chromium Bearing Steel Material
| I.D. | 160 mm |
| Contact Angle | 14 Degrees |
| Ball O.D. | 225 mm |
| Housing Width | 80 mm |
| Static Load Rating | 10600000 N |
| Series | GE…GS / G |
| Ball Width | 135 mm |
| O.D. | 260 mm |
| Relubricatable | Yes |
| Dynamic Load Rating | 1770000 N |
| Seal Type | Double Seal |
| Operating Temperature [Max] | 176 °F |
| Operating Temperature [Min] | -22 °F |
| Material | High Carbon Chromium Bearing Steel |
| Weight | 55.88 LB |
| EAN or UPC | 4549557029882 |
