IKO International Inc.
GE17GS
GE…GS / G Series High Carbon Chromium Bearing Steel Spherical Bushing
Item #105142769
- 17 mm Inside Diameter
- 35 mm Outside Diameter
- High Carbon Chromium Bearing Steel Material
| Dynamic Load Rating | 34100 N |
| Operating Temperature [Min] | -22 °F |
| Operating Temperature [Max] | 356 °F |
| Material | High Carbon Chromium Bearing Steel |
| Static Load Rating | 205000 N |
| I.D. | 17 mm |
| O.D. | 35 mm |
| Ball O.D. | 29 mm |
| Contact Angle | 19 Degrees |
| Relubricatable | Yes |
| Ball Width | 20 mm |
| Series | GE…GS / G |
| Housing Width | 12 mm |
| Weight | 0.182 LB |
| EAN or UPC | 4549557029134 |
