IKO International Inc.
GE180ES
GE…ES / E Series High Carbon Chromium Bearing Steel Spherical Bushing
Item #105143126
- 180 mm Inside Diameter
- 260 mm Outside Diameter
- High Carbon Chromium Bearing Steel Material
| I.D. | 180 mm |
| Ball Width | 105 mm |
| Operating Temperature [Max] | 356 °F |
| Dynamic Load Rating | 1770000 N |
| Relubricatable | Yes |
| Contact Angle | 6 Degrees |
| Ball O.D. | 225 mm |
| Series | GE…ES / E |
| Operating Temperature [Min] | -22 °F |
| Material | High Carbon Chromium Bearing Steel |
| Static Load Rating | 10600000 N |
| Housing Width | 80 mm |
| O.D. | 260 mm |
| Weight | 41.58 LB |
| EAN or UPC | 4549557029899 |
