IKO International Inc.
GE180GS2RS
GE…GS / G Series High Carbon Chromium Bearing Steel Spherical Bushing
Item #105152781
- 180 mm Inside Diameter
- 290 mm Outside Diameter
- High Carbon Chromium Bearing Steel Material
| Operating Temperature [Max] | 176 °F |
| Relubricatable | Yes |
| Contact Angle | 13 Degrees |
| Material | High Carbon Chromium Bearing Steel |
| I.D. | 180 mm |
| Static Load Rating | 14700000 N |
| Housing Width | 100 mm |
| Ball O.D. | 250 mm |
| Seal Type | Double Seal |
| Dynamic Load Rating | 2450000 N |
| O.D. | 290 mm |
| Series | GE…GS / G |
| Operating Temperature [Min] | -22 °F |
| Ball Width | 155 mm |
| Weight | 76.34 LB |
| EAN or UPC | 4549557029929 |
