IKO International Inc.
GE20GS2RS
GE…GS / G Series High Carbon Chromium Bearing Steel Spherical Bushing
Item #101535222
- 20 mm Inside Diameter
- 42 mm Outside Diameter
- High Carbon Chromium Bearing Steel Material
| Ball O.D. | 35.5 mm |
| Operating Temperature [Max] | 176 °F |
| O.D. | 42 mm |
| Static Load Rating | 334000 N |
| Seal Type | Double Seal |
| I.D. | 20 mm |
| Dynamic Load Rating | 55700 N |
| Operating Temperature [Min] | -22 °F |
| Housing Width | 16 mm |
| Material | High Carbon Chromium Bearing Steel |
| Series | GE…GS / G |
| Relubricatable | Yes |
| Contact Angle | 16 Degrees |
| Ball Width | 25 mm |
| Weight | 0.341 LB |
| EAN or UPC | 4549557029196 |
