IKO International Inc.
GE220ES
GE…ES / E Series High Carbon Chromium Bearing Steel Spherical Bushing
Item #105156049
- 220 mm Inside Diameter
- 320 mm Outside Diameter
- High Carbon Chromium Bearing Steel Material
| O.D. | 320 mm |
| Operating Temperature [Min] | -22 °F |
| Dynamic Load Rating | 2700000 N |
| Contact Angle | 8 Degrees |
| Material | High Carbon Chromium Bearing Steel |
| Operating Temperature [Max] | 356 °F |
| Ball Width | 135 mm |
| I.D. | 220 mm |
| Static Load Rating | 16200000 N |
| Series | GE…ES / E |
| Ball O.D. | 275 mm |
| Relubricatable | Yes |
| Housing Width | 100 mm |
| Weight | 79.42 LB |
| EAN or UPC | 4549557029974 |
