IKO International Inc.
GE220GS
GE…GS / G Series High Carbon Chromium Bearing Steel Spherical Bushing
Item #105143958
- 220 mm Inside Diameter
- 340 mm Outside Diameter
- High Carbon Chromium Bearing Steel Material
| Contact Angle | 16 Degrees |
| Ball O.D. | 300 mm |
| I.D. | 220 mm |
| Material | High Carbon Chromium Bearing Steel |
| Operating Temperature [Max] | 356 °F |
| Relubricatable | Yes |
| Ball Width | 175 mm |
| O.D. | 340 mm |
| Dynamic Load Rating | 2940000 N |
| Series | GE…GS / G |
| Operating Temperature [Min] | -22 °F |
| Static Load Rating | 17700000 N |
| Housing Width | 100 mm |
| Weight | 112.86 LB |
| EAN or UPC | 4549557029998 |
