IKO International Inc.
GE25ES
GE…ES / E Series High Carbon Chromium Bearing Steel Spherical Bushing
Item #100741305
- 25 mm Inside Diameter
- 42 mm Outside Diameter
- High Carbon Chromium Bearing Steel Material
| Series | GE…ES / E |
| I.D. | 25 mm |
| Housing Width | 16 mm |
| Dynamic Load Rating | 55700 N |
| Material | High Carbon Chromium Bearing Steel |
| Operating Temperature [Min] | -22 °F |
| Static Load Rating | 334000 N |
| Ball Width | 20 mm |
| Operating Temperature [Max] | 356 °F |
| O.D. | 42 mm |
| Ball O.D. | 35.5 mm |
| Relubricatable | Yes |
| Contact Angle | 7 Degrees |
| Weight | 0.253 LB |
| EAN or UPC | 4549557029219 |
