IKO International Inc.
GE260ES2RS
GE…ES / E Series High Carbon Chromium Bearing Steel Spherical Bushing
Item #105197351
- 260 mm Inside Diameter
- 370 mm Outside Diameter
- High Carbon Chromium Bearing Steel Material
| O.D. | 370 mm |
| Bore Size (mm) | 260 mm |
| Dynamic Load Rating | 3510000 N |
| Material | High Carbon Chromium Bearing Steel |
| Static Load Rating | 21000000 N |
| Operating Temperature [Min] | -22 °F |
| Outside Diameter (mm) | 370 mm |
| Relubricatable | Yes |
| Lubrication Type | Required Relubrication |
| Type | Steel-On-Steel, With Seals |
| Operating Temperature [Max] | 176 °F |
| Series | GE…ES / E |
| Inside Ring Width | 150 mm |
| I.D. | 260 mm |
| Outside Ring Material | High Carbon Chromium Bearing Steel with Molybdenum Disulfide Coating |
| Outside Ring Width | 110 mm |
| Ball Width | 150 mm |
| Ball O.D. | 325 mm |
| Contact Angle | 6 Degrees |
| Seal Type | Double Seal |
| Housing Width | 110 mm |
| Weight | 114.4 LB |
| EAN or UPC | 4549557063770 |
